missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ DB 6.3 Block
Click to view available options
Capacity: 96 x 0.2mL
Specifications
For Use With (Equipment) | 96 Well PCR Plate 0.2mL Tubes |
Holds | 0.2ml Tubes |
No. of Places | 96 |
Type | Block |
Width (Metric) | 95 mm |
Height (Metric) | 51 mm |
Depth (Metric) | 76 mm |
Depth (Metric) Interior | 15.5 mm |
Diameter (Metric) Base | 6.4 mm |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'