missing translation for 'onlineSavingsMsg'
Learn More
Learn More
HUBER DC30 Flow-through Chilller
Flow-through Chillers are designed for simple, low demand cooling applications. They are commonly used in combination with heating circulators to remove heat in order to cool a process back to room temperature.
Brand: HUBER 3000.0003.00
This item is not returnable.
View return policy
Description
- DC30, Flowcooler, with natural refrigerant
- Rapid cooling of fluids
- Ideal for counter-cooling or as a replacement of cooling water
- Easy operation
- Compact, space-saving construction
- Robust housing with carrying grips
- Temperature range: -30°C to 50°C
- Cooling capacity (15°C): 0.2kW
- Cooling capacity (0°C): 0.15kW
Specifications
5°C to 40°C | |
-30°C to +50°C | |
R290 | |
360 mm | |
16 kg | |
220/240 V |
0.2 kW at 15°C, 0.15 kW (at 0°C, 0.07 kW at -20°C) | |
DC30 | |
190 mm | |
250 mm | |
230 V 1 ~50 Hz 1.4 A | |
50 Hz |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction