missing translation for 'onlineSavingsMsg'
Learn More

HUBER DC31 Flow-through Chilller

Flow-through Chillers are designed for simple, low demand cooling applications. They are commonly used in combination with heating circulators to remove heat in order to cool a process back to room temperature.

Brand:  HUBER 3001.0003.00

Product Code. 10791734

  • £5950.00 / Each
Estimated Shipment: 25-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • DC31, Flowcooler, with natural refrigerant
  • Rapid cooling of fluids
  • Ideal for counter-cooling or as a replacement of cooling water
  • Easy operation
  • Compact, space-saving construction
  • Robust housing with carrying grips
  • Temperature range: -30°C to 50°C
  • Cooling capacity (15°C): 0.4W
  • Cooling capacity (0°C): 0.35kW
Specifications

Specifications

5°C to 40°C
-30°C to +50°C
R290
415 mm
23 kg
220/240 V
0.4 kW at 15°C, 0.35 kW (at 0°C, 0.1 kW at -20°C)
DC31
250 mm
310 mm
220-240 V 1∼/2 ∼ 50/60 Hz
50/60 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.