missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilac™ Decanting Tub
Highly resistant Decanting Tub.
Brand: Gilac™ G161574
Additional Details : Weight : 1.09600kg
Description
- Highly resistant decanting tub
Specifications
Decanting Tub | |
No | |
17 L | |
Food Handling | |
90°C | |
18.9 in. | |
17.1 in. | |
6.9 in. | |
12.6 in. | |
2.416 lb. |
Food Contact Certified | |
4.5 gal. | |
Burgundy | |
HDPE | |
Round | |
480 mm | |
435 mm | |
175 mm | |
320 mm | |
1.096 kg |