missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Decappers 500/550, 12-Channel

Product Code. 15725962
Click to view available options
Description:
Adapter kit for 96 Matrix screw top 2D tubes
Adapter kit, 96 Matrix low profile cap
Adapter kit, 96 Nunc
Cap Holder 96, disposable
Decapper 500
Decapper 550 with integrated barcode reader
Compatible Storage Tubes:
Matrix Screw Top Tube Caps
Matrix Screw Top Tubes (0.2 mL)
Matrix Screw Top Tubes (0.2, 0.5, 1 mL), Nunc Cryobank Tubes (0.5, 1, 2 mL), Nunc Universal Tubes (1.8, 2 mL)
Matrix Screw Top Tubes (0.5 mL)
Nunc Cryobank Tubes (0.5 and 1 mL)
Decapping Format:
96-Channel
96-Format, 48-Format
Unit Size:
Each
Pack of 20
This item is not returnable. View return policy

Product Code. 15725962

Brand: Thermo Scientific™ 4118101

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Get automated decapping and capping of Thermo Scientific;trade; screw top tubes in ANSI racks with Quick Switch Technology for medium to high throughput laboratories.

Get automated decapping and capping of Thermo Scientific™ Matrix™ and Thermo Scientific™ Nunc™ Tubes with screw top closures in ANSI racks with the Thermo Scientific™ Decapper 500. Quick Switch Technology allows researchers who use both Matrix and Nunc tubes to seamlessly switch between cap and rack styles with only a quick switch of the cap adaptors. The decapper is expertly designed with workflow efficiency in mind; it does not require spacers when switching between Matrix and Nunc racks, and permits vertical and horizontal rack placement with row by row decapping for any workflow preference. The Decapper 550 includes a built-in barcode reader, eliminating the need for additional instruments.

Quick Switch Technology

  • Cap and decap Matrix and Nunc caps, in either 96- or 48-format racks, with same instrument by swapping cap adaptors in the head of the unit, eliminating the need of another decapper
  • Adaptor changing is a quick manual manipulation and no extra hardware needed

Modular Industrial Design

  • Turntable easily enables any rack orientation for pipetting or robotic access
  • No spacers necessary for varying heights between Matrix and Nunc racks and tubes
  • Row Loop Mode special setting designed to enable manual hand-pipetting into decapping process.
  • Safe Mode enables optimal threading during capping, so threads do not cross thread and lead to unsecure capping
  • Decapping head is easily removed for maintenance and service

Touchscreen User Interface

  • Graphical user interface speeds learning and is intuitive across all user types
  • Program directly on the touchscreen, no PC necessary to program decapping
  • Flexible positioning of screen for workflow adaptation

Remote Diagnostics and Easy Servicing

  • Instrument data can be exported for remote technical support troubleshooting
  • Removable head can be serviced or exchanged without shipping whole unit back or bringing field service

Compliance

Declaration of Conformity

Warranty

Subject to Thermo Fisher Scientific™ standard 12 month warranty. See thermoscientific.com or your sales representative for details.

TRUSTED_SUSTAINABILITY

Specifications

Compatible Storage Tubes Matrix Screw Top Tubes (0.5 mL)
Decapping Format 96-Channel
Description Adapter kit for 96 Matrix screw top 2D tubes
Type Accessory
For Use With (Equipment) Decapper 500/550
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.