Learn More
Corning™ DeckWorks Pipet Tips
Universal tip fits in hinged DeckWorks racks that allows for easy rack stacking
£72.53 - £290.13
Specifications
Sterility | Sterile |
---|---|
For Use With (Application) | Universal tip fits in hinged DeckWorks racks that allows for easy rack stacking |
Format | Hinged Rack |
Tip Style | Round |
Packaging | Hinged rack |
Product Code | Brand | Volume (Metric) | Color | Format | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Color | Format | Price | Quantity & Availability | |||
11749325
|
Corning™
4123 |
1 to 300 μL | Natural | Hinged Rack |
£83.47
Pack of 960 |
In Stock
Log in to see stock. |
|||
11729325
|
Corning™
4121 |
1 to 200 μL | Natural | Hinged Rack |
£72.53
Pack of 960 |
Estimated Shipment: 11-12-2024
Log in to see stock. |
|||
11739325
|
Corning™
4122 |
1 to 200 μL | Yellow | Hinged Rack |
£72.53
Pack of 960 |
In Stock
Log in to see stock. |
|||
11719325
|
Corning™
4120 |
0.1 to 10 μL | Natural | Hinged Rack |
£72.53
Pack of 960 |
Estimated Shipment: 11-12-2024
Log in to see stock. |
|||
11789315
|
Corning™
4124 |
100 to 1000 μL | Natural | Hinged Rack |
£83.47
Pack of 768 |
Estimated Shipment: 06-12-2024
Log in to see stock. |
|||
11373645
|
Corning™
4122 |
1 to 200 μL | Yellow | Hinged Rack |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11363645
|
Corning™
4121 |
1 to 200 μL | Natural | Hinged Rack |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11353645
|
Corning™
4120 |
0.1 to 10 μL | Natural | Hinged Rack |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11393645
|
Corning™
4124 |
100 to 1000 μL | Natural | Hinged Rack |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11383645
|
Corning™
4123 |
1 to 300 μL | Natural | Hinged Rack |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
Corning universal fit tips in hinged DeckWorks racks are available in 10 μL, 200 μL, 300 μL, and 1,000 μL sizes. The 10 μL, 300 μL, and 1,000 μL tips are extended length and allow for improved access into microcentrifuge (1.5 mL) and standard conical bottom (15/50 mL) centrifuge tubes. Robust 96-tip racks are designed for repeated steam autoclave cycles and can be reused by removing the empty grey tip deck and replacing it with a new reload deck of 96 tips from the DeckWorks reload system. Corning racked 300 μL DeckWorks pipet tips are designed for all popular 300 μL multi-channel instruments.
Specifications
Sterile | |
Hinged Rack | |
Hinged rack |
Universal tip fits in hinged DeckWorks racks that allows for easy rack stacking | |
Round | |
DeckWorks |