missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ DeckWorks™ Reload Systems Starter Kits
Contains one DeckWorks Reload System with standard tips and empty hinged racks
£67.99 - £114.93
Specifications
Sterility | Non-sterile |
---|---|
For Use With (Application) | Designed to allow to maximize storage space and help reduce the production and waste of plastic materials |
Format | Refill |
Tip Style | Round |
Packaging | Starter kit |
Product Code | Brand | Color | Volume (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Volume (Metric) | Price | Quantity & Availability | ||||
11373655
|
Corning™
4132 |
Yellow | 1 to 200 μL |
£67.99
1 set |
In Stock
Log in to see stock. |
||||
11353655
|
Corning™
4130 |
Natural | 0.1 to 10 μL |
£67.99
1 set |
Estimated Shipment: 29-05-2025
Log in to see stock. |
||||
11393655
|
Corning™
4134 |
Natural | 100 to 1000 μL |
£72.12
1 set |
Estimated Shipment: 29-05-2025
Log in to see stock. |
||||
11383655
|
Corning™
4133 |
Natural | 1 to 300 μL |
£114.93
1 set |
Estimated Shipment: 29-05-2025
Log in to see stock. |
||||
11363655
|
Corning™
4131 |
Natural | 1 to 200 μL |
£67.99
1 set |
Estimated Shipment: 29-05-2025
Log in to see stock. |
||||
Description
DeckWorks starter kits contain one DeckWorks reload system with standard tips and empty hinged racks.
- 10 empty racks accompany 10 μL, 200 μL, and 300 μL volume tips.
- 8 empty racks accompany 1000 μL volume tips.
Specifications
Non-sterile | |
Refill | |
Starter kit | |
DeckWorks |
Designed to allow to maximize storage space and help reduce the production and waste of plastic materials | |
Round | |
Yes | |
Polypropylene |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title