missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Borer Chemie™ deconex 11 UNIVERSAL
Liquid cleaning concentrate for manual cleaning of laboratory glassware. Contains active chlorine. deconex 11 UNIVERSAL is suitable for use in immersion and ultrasonic baths. This cleaner is a full substitute for chromosulphuric acid.
Specifications
Form | Liquid |
---|---|
pH | ∼11.6 (1% Solution) |
Composition | Alkalis, surfactants, inorganic chlorine carrier |
Concentration | Concentrate |
Content And Storage | 5°C to 25°C |
Description
- Concentrate for manual cleaning
- High yield, typical concentration: 20-50 mL/L
- Rinses off without leaving residues
- For consistent and flawless results
- Contains active chlorine
- Without EDTA and NTA
- Technical support by the manufacturer
Specifications
Liquid | |
Alkalis, surfactants, inorganic chlorine carrier | |
5°C to 25°C |
∼11.6 (1% Solution) | |
Concentrate |