missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Dedicated Platforms for MaxQ™ 2000/2506/2508/4000/4450/6000 Shakers
Pick the optimal choice for a busy lab with these dedicated platforms, which are model-specific and come with pre-installed clamps to maximize capacity.
£425.08 - £1955.00
Product Code | Brand | Product Type | Dimensions (L x W) | For Use With (Equipment) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Product Type | Dimensions (L x W) | For Use With (Equipment) | Price | Quantity & Availability | |||
10727831
|
Thermo Scientific™
0001643000 |
Erlenmeyer Flask | 11 x 13 in. (28 x 33 cm) | MaxQ™ 2000, 2506, 2508, 4450 Shaker |
£1955.00
Each |
Estimated Shipment: 13-09-2024
Log in to see stock. |
|||
10487893
|
Thermo Scientific™
3523-46 |
Shaker Platform Utility Tray | 11 x 13 in. (28 x 33 cm) | MaxQ™ 2000, 2506, 2508, 4450 Shaker |
£425.08
Each |
In Stock
Log in to see stock. |
|||
12796688
|
Thermo Scientific™
3523-49 |
Adjustable Vessel Platform | 11 x 13 in. (28 x 33 cm) | MaxQ™ 2000, 2506, 2508 Shaker |
£1006.77
Each |
Estimated Shipment: 16-10-2024
Log in to see stock. |
|||
10783504
|
Thermo Scientific™
3524-46 |
Utility Tray Platform | 18 x 18 in. (45.7 x 45.7 cm) | MaxQ™ 2000, 2506, 2508, 4000, and 6000 Shaker |
£516.29
Each |
Estimated Shipment: 16-10-2024
Log in to see stock. |
|||
10134333
|
Thermo Scientific™
3524-60 |
Adjustable Vessel Platform | 18 x 18 in. (45.7 x 45.7 cm) | MaxQ™ 4000 and 6000 Shaker |
£1196.08
Each |
Estimated Shipment: 04-11-2024
Log in to see stock. |
|||
Description
Pick the optimal choice for a busy lab with Thermo Scientific™ Dedicated Platforms for MaxQ™ 2000/2506/2508/4000/4450/6000 Shakers. MaxQ platforms are model-specific and come with pre-installed clamps to maximize capacity. MaxQ shakers, platforms and accessories provide exceptional innovation, reliability and accuracy.
Clamps come installed to provide maximum capacity.