missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ PVC Photographic Deep Form Trays with Bottom Ribs

Buerkle™ PVC Photographic Deep Form Trays allow liquid to be poured out easily from the edges. The ribs on the base is especially well suited as a film development tray. The ribs prevent photographic paper from sticking to the base of the tray.

£56.45 - £145.00

Specifications

Description Photographic Tray
Material PVC
Type Photographic Tray
Includes Ribs on Bottom
Shape Rectangular
View More Specs

Products 7
Product Code Brand Color Dimensions (L x W x H) Price Quantity & Availability  
Product Code Brand Color Dimensions (L x W x H) Price Quantity & Availability  
10435601
View Documents
Buerkle™
4206-1030
White 430 x 530 x 105 mm This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
10313812
View Documents
Buerkle™
4206-2030
Red 430 x 530 x 105 mm
£58.95
Each
In Stock
to see stock.
Add to basket
 
10343801
View Documents
Buerkle™
4206-1040
White 520 x 610 x 110 mm
£102.00
Each
In Stock
to see stock.
Add to basket
 
10221605
missing translation for 'viewDocuments'
Buerkle™
4206-2040
Red 520 x 610 x 110 mm
£102.00
Each
In Stock
to see stock.
Add to basket
 
10271682
missing translation for 'viewDocuments'
Buerkle™
4206-3040
Black 520 x 610 x 110 mm
£102.00
Each
In Stock
to see stock.
Add to basket
 
10048450
missing translation for 'viewDocuments'
Buerkle™
4206-1050
White 630 x 730 x 110 mm
£145.00
Each
In Stock
to see stock.
Add to basket
 
10170542
missing translation for 'viewDocuments'
Buerkle™
4206-3050
Black 630 x 730 x 110 mm This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
Description

Description

  • PVC
  • Thick sides, shatterproof
  • Largely resistant to acids and alkalis
  • Not suitable for temperature controlled cupboards or dishwashers
  • Temperature resistant from -30°C up to 60 °C max
Specifications

Specifications

Photographic Tray
Photographic Tray
Rectangular
PVC
Ribs on Bottom
Videos
SDS
Documents

Documents

Certificates