missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Deep-Form Photographic Tray without Bottom Ribs
Use these trays for universal laboratory or storage purposes. Buerkle™ Deep-Form Photographic Tray without Bottom Ribs are made of high quality PVC and available in shallow or deep models in 3 attractive, high-gloss colors: white, red and black.
Brand: Buerkle™ 4207-2040
90.14 GBP valid until 2024-12-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- PVC
- Thick sides, shatterproof
- Largely resistant to acids and alkalis
- Liquid can be poured out easily from the tray edges
- Not suitable for temperature controlled cupboards or dishwashers
- Temperature resistant from -30 to +60°C
Specifications
Red | |
420 mm (Inner Base), 520 mm (Outer Base) | |
Photographic Tray | |
4.33 in. |
110 mm | |
PVC | |
510 mm (Inner Base), 610 mm (Outer Base) | |
Rectangular |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction