missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Metro™ Deep Ledge Utility Carts
Useful for a variety of transportation and temporary storage tasks. Metro™ Deep Ledge Utility Carts features a deep ledge design that keeps items from sliding off of the cart.
£476.78 - £515.00
Specifications
Capacity (Metric) Shelf | 68 kg |
---|---|
Product Type | Laboratory/Utility Cart |
Certifications/Compliance | NSF |
No. of Casters | 4 |
Product Code | Brand | Dimensions (L x W x H) | No. of Shelves | Color | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W x H) | No. of Shelves | Color | Price | Quantity & Availability | |||
11776668
|
Metro™
BC26363DG |
984 x 685 x 1041 mm | 3 | Gray |
£515.00
Each |
Estimated Shipment: 16-10-2024
Log in to see stock. |
|||
11850400
|
Metro™
BC20302DG |
831 x 546 x 1041 mm | 2 | Gray |
£476.78
Each |
In Stock
Log in to see stock. |
|||
11860410
|
Metro™
BC26362DG |
984 x 685 x 1041 mm | 2 | Gray |
£497.42
Each |
Estimated Shipment: 20-09-2024
Log in to see stock. |
|||
Description
- Ultimate cleanability - smooth surfaces are designed to resist staining and wipe clean easily
- Corrosion-proof shelves - all-polymer shelf will never corrode
- Contains spills - shelves feature a deep 70mm ledge to contain product or spills
- Available in four colors - gray, blue, black, or with Microban™ product protection in slate blue
- Attractive aesthetics allow for use in a variety of applications
- Sturdy construction - each shelf can hold up to 68kg; each unit can hold up up 181kg
- Easy to adjust - optional center shelf adjusts in 25mm increments
- Ergonomic handle, designed for easy use
- Easy, no-tool assembly
- Available in 2-shelf and 3-shelf models
- Microban protection inhibits the growth of bacteria, mold, mildew, and fungi that cause odors, stains and product degradation
- Shelves are manufactured from injection-molded polyurethane with chrome-plated posts
- Carts roll on four 102mm diameter thermoplastic, mark-resistant swivel/stem casters
Specifications
68 kg | |
Laboratory/Utility Cart | |
NSF | |
4 |