missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell Safety Products™ Deerfit Lux Gloves
Click to view available options
Size:
8
9
10
11
Description
- Leather glove-fine black suede deerskin.
- Grip improved by buffed suede grain.
- Fully lined with Thinsulate™ for cold protection.
- Breathable, flexible, ultra lightweight, does not absorb humidity.
- Elasticized wrist for support and reduced thermal exchange.
- Black color makes the glove more soil proof.
Specifications
Certifications/Compliance | EC Category PPE 1, EC Certificate Number: Autocertification, EC Attestation: EC Attestation |
Classification | Dexterity: 4 |
Cut Style | Gunn |
Color | Black |
Exterior Finish | Buffed Suede |
Material | Leather, Thinsulate |
Product Type | Gloves |
Size | 10 |
For Use With (Application) | Army-Defense, Energy, Electricity, Homeland Defense, Logistics, Service, Telecom, Transportation and Utility industries |
Includes | Elastic strip |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'