missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Leather glove-fine black suede deerskin.
- Grip improved by buffed suede grain.
- Fully lined with Thinsulate™ for cold protection.
- Breathable, flexible, ultra lightweight, does not absorb humidity.
- Elasticized wrist for support and reduced thermal exchange.
- Black color makes the glove more soil proof.

Specifications
Specifications
Certifications/Compliance | EC Category PPE 1, EC Certificate Number: Autocertification, EC Attestation: EC Attestation |
Classification | Dexterity: 4 |
Cut Style | Gunn |
Color | Black |
Exterior Finish | Buffed Suede |
Material | Leather, Thinsulate |
Product Type | Gloves |
Size | 9 |
For Use With (Application) | Army-Defense, Energy, Electricity, Homeland Defense, Logistics, Service, Telecom, Transportation and Utility industries |
Includes | Elastic strip |
Show More |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Honeywell Safety Products™ Deerfit Lux Gloves >
Spot an opportunity for improvement?Share a Content Correction