missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Defender™ 3000 Washdown - I-D33 Bench Scale (GB)
Shop All Ohaus Products
Click to view available options
Capacity:
15 kg
30 kg
60 kg
150 kg
300 kg
Model:
D33XW150C1L7
D33XW150C1X7
D33XW15C1R6
D33XW300C1X7
D33XW30C1R6
D33XW60C1L7
D33XW60C1R6
Readability:
2 g
5 g
10 g
20 g
50 g
Dimensions (L x W x H):
491 x 305 x 569 mm
688 x 420 x 922 mm
787 x 500 x 922 mm
Unit Size:
Each
Description
- Results are clearly shown using the large, bright backlit LCD display.
- In Checkweighing mode display changes color (yellow/green/red) to alert when within the target weight range.
- This industrial scale features a 304 stainless steel platform and frame, IP67 load cell.
- Indicator features an IP66 washdown protected 304-stainless steel housing with mounting bracket.
- Features software for Parts Counting, Checkweighing and Totalization.
- Includes RS232 with optional USB Device or Ethernet for printing or data connectivity.
Specifications
Specifications
| Battery Life | 100 Hours with Rechargeable Battery |
| Battery Type | AC Adapter (Included);Rechargeable Battery (Included) |
| Connection Type | Standard RS232 and optional USB Device or Ethernet |
| Construction | 304-grade stainless steel platform and frame, stainless steel IP66 indicator, IP67 load cell, non-slip adjustable rubber feet |
| Capacity | 15 kg |
| Display Type | 7-segment Multi-color Backlit LCD |
| Dimensions (LxW) Platform | 355 x 305 mm |
| Readability | 2 g |
| Model | D33XW15C1R6 |
| Protection Class | IP66 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction