missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Defender™ 5000 - D52 Bench Scale, Models TD52XW RQL
Shop All Ohaus Products
Click to view available options
Model:
D52XW15RQDL2-GB
D52XW15RQDL2-M
D52XW30RQDL2-GB
D52XW30RQDL2-M
D52XW60RQDL2-GB
D52XW60RQDL2-M
Unit Size:
1 unit
Description
- User-friendly model with an easy-to-use keypad, large backlit display and plain text on-screen prompts which guide you through operation.
- Durable construction with a stainless steel platform, sand gray powder-coated steel frame and aluminum load cell.
- Defender meets NTEP/Measurement Canada or OIML/EC type approvals (depending on region).
- Features common industrial modes and supports a 50000-item library with 1000 user profiles for easy data management.
- Includes GMP/GLP with time/date for result traceability.
Specifications
Specifications
| Battery Life | 20 Hours with Rechargeable Battery |
| Connection Type | Easy access communication ports including RS232 and Micro SD slot (included), second RS232/RS485/USD device, Ethernet and WiFi/Bluetooth, Discrete I/O and Analog Output (sold separately as accessories); GLP/GMP data output with real-time clock |
| Construction | Stainless steel (TD52XW) indicator, 304-grade stainless steel platform with sand gray powder-coated steel frame, aluminum load cell, non-slip adjustable rubber feet |
| Capacity | 6.00 kg, 15.00 kg |
| Display Type | Backlit LCD |
| Readability | 0.500000 g, 1.000000 g |
| Model | D52XW15RQDL2-GB |
| Temperature (Metric) Operating | -10°C to +40°C |
| Weighing Modes | Custom, Gram, Kilogram, Metric Tonnes, Ounce, Pound, Pound:Ounce, Tonne |
| Dimensions (L x W x H) | 570 x 400 x 934 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction