missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Defender™ 5000 - D52 Bench Scale, Models TD52XW RQX

Product Code. 15908595 Shop All Ohaus Products
Click to view available options
Model:
D52XW150RQDX2-GB
D52XW150RQDX2-M
D52XW60RQDX2-GB
D52XW60RQDX2-M
Unit Size:
1 unit
This item is not returnable. View return policy

Product Code. 15908595

Brand: OHAUS™ 30461585

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

OHAUS™ Defender™ 5000 Series multifunctional bench scale is ideal for a multitude of applications. Built durably and equipped with advanced features such as maximum configurability print output, GMP/GLP data output, library/user management and multiple connectivity options.

  • User-friendly model with an easy-to-use keypad, large backlit display and plain text on-screen prompts which guide you through operation.
  • Durable construction with a stainless steel platform, sand gray powder-coated steel frame and aluminum load cell.
  • Defender meets NTEP/Measurement Canada or OIML/EC type approvals (depending on region).
  • Features common industrial modes and supports a 50000-item library with 1000 user profiles for easy data management.
  • Includes GMP/GLP with time/date for result traceability.
TRUSTED_SUSTAINABILITY

Specifications

Battery Life 20 Hours with Rechargeable Battery
Connection Type Easy access communication ports including RS232 and Micro SD slot (included), second RS232/RS485/USD device, Ethernet and WiFi/Bluetooth, Discrete I/O and Analog Output (sold separately as accessories); GLP/GMP data output with real-time clock
Construction Stainless steel (TD52XW) indicator, 304-grade stainless steel platform with sand gray powder-coated steel frame, aluminum load cell, non-slip adjustable rubber feet
Capacity 60.00 kg, 150.00 kg
Display Type Backlit LCD
Readability 20.000000 g, 50.000000 g
Model D52XW150RQDX2-M
Temperature (Metric) Operating -10°C to +40°C
Weighing Modes Gram, Kilogram, Metric Tonnes
Dimensions (L x W x H) 665 x 500 x 934 mm
Weight (Metric) 25.700 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.