missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Defender™ 5000 - D52 Low Profile Bench Scale, Models TD52P QR

Product Code. 15948565 Shop All Ohaus Products
Click to view available options
Model:
D52P15RQDL5
D52P15RQDL5-M
D52P15RQDR5
D52P15RQDR5-M
D52P30RQDL5
D52P30RQDL5-M
D52P60RQDL5
D52P60RQDL5-M
D52P6RQDR5
D52P6RQDR5-M
Unit Size:
1 unit
This item is not returnable. View return policy

Product Code. 15948565

Brand: OHAUS™ 30461558

Please to purchase this item. Need a web account? Register with us today!

Este artículo no se puede devolver. Vea la política de devoluciones

OHAUS™ Defender™ 5000 Series multifunctional bench scale is ideal for a multitude of applications. Built durably and equipped with advanced features such as maximum configurability print output, GMP/GLP data output, library/user management and multiple connectivity options.

  • User-friendly model with an easy-to-use keypad, large backlit display and plain text on-screen prompts which guide you through operation.
  • Durable construction with a stainless steel platform, sand gray powder-coated steel frame and aluminum load cell.
  • Defender meets NTEP/Measurement Canada or OIML/EC type approvals (depending on region).
  • Features common industrial modes and supports a 50000-item library with 1000 user profiles for easy data management.
  • Includes GMP/GLP with time/date for result traceability.
TRUSTED_SUSTAINABILITY

Especificaciones

Battery Life 20 Hours with Rechargeable Battery
Connection Type Easy access communication ports including RS232 and Micro SD slot (included), second RS232/RS485/USD device, Ethernet and WiFi/Bluetooth, Discrete I/O and Analog Output (sold separately as accessories); GLP/GMP data output with real-time clock
Construction ABS plastic (TD52P) indicator, 304-grade stainless steel platform with sand gray powder-coated steel frame, aluminum load cell, non-slip adjustable rubber feet
Capacity 3.00 kg, 6.00 kg
Display Type Backlit LCD
Readability 1.000000 g, 2.000000 g
Model D52P6RQDR5-M
Temperature (Metric) Operating -10°C to +40°C
Weighing Modes Gram, Kilogram, Metric Tonnes
Dimensions (L x W x H) 588 x 305 x 118 mm
Weight (Metric) 8.940 kg
Mostrar más Mostrar menos
Corrección del contenido de un producto

Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.

Título del producto

Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.

Gracias por ayudarnos a mejorar nuestra web. Su comentario ha sido enviado