Learn More
OHAUS™ Defender™ 5000 - D52 Low Profile Bench Scale, Models TD52P QR
OHAUS™ Defender™ 5000 Series multifunctional bench scale is ideal for a multitude of applications. Built durably and equipped with advanced features such as maximum configurability print output, GMP/GLP data output, library/user management and multiple connectivity options.
Brand: OHAUS™ 30461562
Additional Details : Weight : 14.44000kg
Description
- User-friendly model with an easy-to-use keypad, large backlit display and plain text on-screen prompts which guide you through operation.
- Durable construction with a stainless steel platform, sand gray powder-coated steel frame and aluminum load cell.
- Defender meets NTEP/Measurement Canada or OIML/EC type approvals (depending on region).
- Features common industrial modes and supports a 50000-item library with 1000 user profiles for easy data management.
- Includes GMP/GLP with time/date for result traceability.
Specifications
20 Hours with Rechargeable Battery | |
ABS plastic (TD52P) indicator, 304-grade stainless steel platform with sand gray powder-coated steel frame, aluminum load cell, non-slip adjustable rubber feet | |
Backlit LCD, 256 x 80 pixels | |
D52P60RQDL5-M | |
Gram, Kilogram, Metric Tonnes | |
14.440 kg |
Easy access communication ports including RS232 and Micro SD slot (included), second RS232/RS485/USD device, Ethernet and WiFi/Bluetooth, Discrete I/O and Analog Output (sold separately as accessories); GLP/GMP data output with real-time clock | |
30.00 kg, 60.00 kg | |
10.000000 g, 20.000000 g | |
-10°C to +40°C | |
677 x 400 x 118 mm |