missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Defender™ 5000 W Series Base

Product Code. p-7162285 Shop All Ohaus Products
Click to view available options
Capacity:
15.00 kg
15.00 kg, 30.00 kg
150.00 kg
150.00 kg, 300.00 kg
3.00 kg, 6.00 kg
30.00 kg
30.00 kg, 60.00 kg
300.00 kg, 600.00 kg
6.00 kg, 15.00 kg
60.00 kg
60.00 kg, 150.00 kg
Model:
D150WQDV
D150WQDX
D150WQV
D150WQX
D150WTDV
D15WQDL
D15WQDR
D15WQL
D15WQR
D300WQDV
D300WTDV
D30WQDL
D30WQL
D600WTDV
D60WQDL
D60WQDV
D60WQDX
D60WQL
D60WQV
D60WQX
D6WQDR
Unit Size:
1 unit
This item is not returnable. View return policy

Product Code. 15908415

Brand: OHAUS™ 30419594

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

OHAUS™ Defender™ 5000 W Series Base offers durability for demanding industrial applications. The W series features moisture-protected single-point load cells, stainless steel construction, non-slip rubber adjustable feet, removable stainless steel weighing pans and integrated leveling bubbles.

  • The W series features a stainless steel platform, frame and IP67 load cell to withstand harsh industrial environments.
  • The Defender 5000 bases are equipped with an EasyConnect cable, which allows instant configuration with Defender 5000 (TD52) indicators, speeding up installation.
  • Defender 5000 bases are NTEP-certified and Measurement Canada approved.
  • These bases also carry OIML and EC Type approvals, which make them ideal for legal-for-trade use.
TRUSTED_SUSTAINABILITY

Specifications

Construction 304-grade stainless steel platform, stainless steel frame, IP67 load cell, non-slip adjustable rubber feet, level indicator
Capacity 3.00 kg, 6.00 kg
Readability 0.200000 g, 0.500000 g
Model D6WQDR
Protection Class IP67
Temperature (Metric) Operating -10°C to +40°C
Dimensions (L x W x H) 338 x 305 x 99 mm
Weight (Metric) 6.000 kg
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.