Learn More
OHAUS™ Defender™ 5000 Washdown - D52 Bench Scale, Models TD52XW QL
OHAUS™ Defender™ 5000 Series multifunctional bench scale is ideal for a multitude of applications. Built durably and equipped with advanced features such as maximum configurability print output, GMP/GLP data output, library/user management and multiple connectivity options.
Brand: OHAUS™ 30444821
Additional Details : Weight : 19.70000kg
Description
- User-friendly model with an easy-to-use keypad, large backlit display and plain text on-screen prompts which guide you through operation.
- Durable construction with a stainless steel platform, frame, IP67 load cell and IP68 indicator.
- Defender meets NTEP/Measurement Canada or OIML/EC Type approvals (depending on region).
- Features common industrial modes and supports a 50,000-item library with 1,000 user profiles for easy data management.
- Incudes GMP/GLP with time/date for result traceability.
Specifications
20 Hours with Rechargeable Battery | |
304-grade stainless steel platform and frame, stainless steel IP68 indicator, IP67 load cell, non-slip adjustable rubber feet | |
Backlit LCD, 256 x 80 pixels | |
D52XW30WQDL7-GB | |
-10°C to +40°C | |
570 x 400 x 934 mm |
Easy access communication ports including RS232 and Micro SD slot (included), second RS232/RS485/USD device, Ethernet and WiFi/Bluetooth, Discrete I/O and Analog Output (sold separately as accessories); GLP/GMP data output with real-time clock | |
15.00 kg, 30.00 kg | |
1.000000 g, 2.000000 g | |
Stainless Seel IP68 Indicator, IP67 Load Cell | |
Custom, Gram, Kilogram, Metric Tonnes, Ounce, Pound, Pound:Ounce, Tonne | |
19.700 kg |