missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Defender™ 5000 Washdown - D52 Low Profile Bench Scale, Models TD52XW QL
Shop All Ohaus Products
Click to view available options
Model:
D52XW15WQDL5-GB
D52XW15WQDL5-M
D52XW15WQL5-GB
D52XW15WQL5-M
D52XW30WQDL5-GB
D52XW30WQDL5-M
D52XW30WQL5-GB
D52XW30WQL5-M
D52XW60WQDL5-GB
D52XW60WQDL5-M
D52XW60WQL5-GB
D52XW60WQL5-M
Unit Size:
1 unit
Description
- User-friendly model with an easy-to-use keypad, large backlit display and plain text on-screen prompts which guide you through operation.
- Durable construction with a stainless steel platform, frame, IP67 load cell and IP68 indicator.
- Defender meets NTEP/Measurement Canada or OIML/EC Type approvals (depending on region).
- Features common industrial modes and supports a 50,000-item library with 1,000 user profiles for easy data management.
- Incudes GMP/GLP with time/date for result traceability.
Specifications
Specifications
| Battery Life | 20 Hours with Rechargeable Battery |
| Connection Type | Easy access communication ports including RS232 and Micro SD slot (included), second RS232/RS485/USD device, Ethernet and WiFi/Bluetooth, Discrete I/O and Analog Output (sold separately as accessories); GLP/GMP data output with real-time clock |
| Construction | 304-grade stainless steel platform and frame, stainless steel IP68 indicator, IP67 load cell, non-slip adjustable rubber feet |
| Capacity | 60.00 kg |
| Display Type | Backlit LCD |
| Readability | 5.000000 g |
| Model | D52XW60WQL5-GB |
| Protection Class | Stainless Seel IP68 Indicator, IP67 Load Cell |
| Temperature (Metric) Operating | -10°C to +40°C |
| Weighing Modes | Custom, Gram, Kilogram, Metric Tonnes, Ounce, Pound, Pound:Ounce, Tonne |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction