missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thomil™ DEGRASS D40 BAC Food Safe Disinfecting Degreaser
Alkaline cleaner with a 3D effect: Degreases, Disinfects, and Deodorizes all in one step. Especially suitable for the food industry, and cleaning extremely dirty surfaces that are compatible with alkaline products.
£51.72
Specifications
Product Type | Chemical Disinfectant |
---|---|
Form | Liquid |
pH | 12.5 to 13.5 |
Sterility | Non-sterile |
Appearance | Transparent |
Alert:
Contains: Didecyldimethylammonium Chloride, Benzalkonium Chloride, and Potassium Hydroxide. For Professional Use Only.
Product Code | Brand | Volume (Metric) | Description | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Description | Price | Quantity & Availability | ||||
17064287
|
Thomil™
LSLG059EX |
4 L | Food Safe Disinfecting Degreaser |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Use 5% solution as a surface degreaser, increasing the dose depending on the accumulated dirt
- UNE-EN 13697 Bactericide in 2% solution after 5 minutes of contact with manual application or through foam centers, perform a subsequent rinsing
- UNE-EN 13697 Fungicide in 5% solution after 15 minutes of contact with manual application or through foam centers, perform a subsequent rinsing
- UNE-EN 14476 Virucidal in 10% solution after 15 minutes of contact with manual application or through foam centers, perform a subsequent rinsing
- Efficacy tested against Coronavirus
- Valid for cleaning, degreasing and disinfecting all types of surfaces resistant to alkaline products
- Ideal for various industries including catering, and cleaning companies
- Registered in DGSP of Spain, NHS of UK, ANSES of France, DGS and DGAV of Portugal, and PCS of Ireland
Specifications
Chemical Disinfectant | |
12.5 to 13.5 | |
Transparent | |
UNE-EN 14476, UNE-EN 13697 | |
5 - <10 %, 1 - <5% | |
5°C to 40°C | |
2% to 10% | |
Unfiltered | |
2 Units/Box |
Liquid | |
Non-sterile | |
104°C | |
Didecyldimethylammonium Chloride 4%, Benzyl-c-alkyldimethylammonium Chloride 3.2% | |
Canister | |
Food Safe Disinfecting Degreaser | |
No | |
Cleaning Alkaline Resistant Surfaces | |
4 L |