missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Deionizer Cartridges
Shop All Thermo Scientific Products
Click to view available options
For Use With (Equipment):
B-Pure™
Bantam™ Deionizer, B-Pure™
Milli-Q Millipore Water Systems
Nanopure
Thermo Scientific™ Barnstead™ Bantam™ B-Pure™ or Nanopure™ Water Purification Systems as Indicated
Resin Type:
Activated Carbon
Extruded Carbon
Macroreticular, Activated Carbon
Mixed Bed
Mixed Bed, Activated Carbon
Mixed Bed, Ultrapure, Oxygen and Organic Removal
Oxygen Removal Mixed Bed
Oxygen Removal Resin
Porous Strong Anion Exchange
Porous Strong Ion Exchange
Strong Anion Exchange
Strong Cation Exchange
Super-C Carbon
Two Bed Ion Exchange
Ultrapure, Oxygen Removal
Ultrapure, Oxygen and Organic Removal
For Use With (Application):
Anion Removal
Cation Removal
High capacity, two-bed ion exchange
Ion Exchange, Ultrapure
Organic Removal
Oxygen Removal
Oxygen and demineralization
Pretreatment
Pretreatment Macropure
Ultrapure
Ultrapure and Organic Removal
Ultrapure and Oxygen Removal Resin
Ultrapure, Oxygen and Organic Removal
Unit Size:
1 unit
Each
Capacity:
1680 grains
1760 grains
18 g
2000 gal.
275 grains/2000 gal.
275 grains/9 g
30 g
3170 grains
365 grains/2000 gal./12 g
455 grains/30 g
5000 gal.
5000 gal. (as CaCO3)
550 grains
785 grains/1000 gal.
875 grains
Description
Choose from an array of Thermo Scientific™ Deionizer Cartridges based on your application needs. These cartridges are for use with the Thermo Scientific™ Barnstead™ Bantam™, B-Pure™ or Nanopure™ water purification systems as indicated.
- Choice of full or half cartridges
Specifications
Specifications
| Description | Ultrapure deionization cartridge, Dyed, mixed bed, with 2 quick connect fittings |
| Resin Type | Mixed Bed |
| For Use With (Application) | Ultrapure |
| For Use With (Equipment) | Nanopure |
| Type | Deionizer Cartridge |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction