Learn More
Scotch-Brite™ Delicate Surface Scouring Sponges
High quality, delicate surface cleaning sponges offer effective cleaning power on office furniture. Thanks to the softness of the sponge, it will not scratch. Very flexible, durable sponges that are easy to wash & rinse after use.
Brand: Scotch-Brite™ 7000037577
Additional Details : Weight : 0.01200kg
Description
- High quality delicate surface cleaning sponges
- Softness of the sponge means it won't scratch surfaces
- Handy size for a good grip and excellent durability
- Easy to rinse/wash after use
Specifications
Sponges | |
133 x 70 mm | |
Office Furniture | |
6 Pk. |
Yellow | |
Cleaning Delicate Surfaces | |
133 mm | |
70 mm |