missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Delrin™ Full-Size Test Tube Racks, 40 x 20 mm

Molded in a single, continuous piece. Delrin™ Full-Size Test Tube Racks, 40 x 20 mm are highly resistant to heat and chemical attack.
£23.85 - £28.34
Specifications
Product Type | Test Tube Rack |
---|---|
Autoclavable | Autoclavable |
Holds | Tubes (10 to 18 mL), Tubes (20 mm) |
Material | Fiberglass-reinforced POM |
Positions | 40 |
Product Code | Brand | Color | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | ||||||
12327629
![]() |
Fisherbrand™
HS27513B |
Blue |
£27.20
Each |
In Stock
Log in to see stock. ![]() |
||||||
15340390
![]() |
Fisherbrand™
HS27513A |
White |
£28.34
Each |
In Stock
Log in to see stock. ![]() |
||||||
15350390
![]() |
Fisherbrand™
HS27513C |
Green |
£28.34
Each |
In Stock
Log in to see stock. ![]() |
||||||
15360390
![]() |
Fisherbrand™
HS27513D |
Magenta |
£23.85
Each |
In Stock
Log in to see stock. ![]() |
||||||
Description
- Delrin™ fiberglass-reinforced polyoxymethylene (POM).
- Offers the highest chemical and heat resistance (-40°C to +140°C).
- Unique tear drop shaped openings for better retention of tubes.
- Autoclavable.
- Molded coordinates for tube orientation.
- Stable design for use in water baths.
- Flat labeling area for easier identification.
Specifications
Test Tube Rack | |
Tubes (10 to 18 mL), Tubes (20 mm) | |
40 | |
None | |
Non-sterile | |
1 Ea. | |
100 x 252 x 83 mm | |
3.9 in. | |
9.9 in. | |
3.3 in. |
Autoclavable | |
Fiberglass-reinforced POM | |
Teardrop-shaped Openings | |
Yes, When Empty | |
10 to 18 mL Test Tubes | |
-40°C to +140°C | |
100 mm | |
252 mm | |
83 mm | |
20 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Delrin™ Full-Size Test Tube Racks, 40 x 20 mm