missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Delrin™ Full-Size Test Tube Racks, 40 x 25 mm
GREENER_CHOICE

Molded in a single, continuous piece. Delrin™ Full-Size Test Tube Racks, 40 x 25 mm are highly resistant to heat and chemical attack.

Brand:  Fisherbrand™ HS27514B

22.20 GBP valid until 2025-03-31
Use promo code "24162" to get your promotional price.


 View more versions of this product

Product Code. 15380390

  • £25.17 / Each
Estimated Shipment: 29-04-2025
to see stock.
Explore more special offers
Add to basket

Description

Description

  • Delrin™ fiberglass-reinforced polyoxymethylene (POM)
  • Offers the highest chemical and heat resistance (-40 to +140°C)
  • Unique tear drop shaped openings for better retention of tubes
  • Autoclavable
  • Molded coordinates for tube orientation
  • Stable design for use in water baths
  • Flat labeling area for easier identification
Specifications

Specifications

Test Tube Rack
Autoclavable
Tubes (10 to 18 mL), Tubes (25 mm)
40
2 Tiers
Non-sterile
1
120 mm
300 mm
92 mm
25 mm
4 x 10
Blue
Fiberglass-reinforced POM
Teardrop-shaped Openings
Yes, When Empty
10 to 18 mL Test Tubes
120 x 300 x 92 mm
4.7 in.
11.8 in.
3.6 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates
View accessory products
Special Offers

Special Offers

  • Fisherbrand
    Get up to 60% off select Fisherbrand products
    Promo Code: 24162

    Expires2025-03-31

    Days

    9

    Hours

    21

    Minutes

    34

    Seconds

    28
    New Offer

    *Discount will apply to qualifying orders received by Fisher Scientific between 01/03/2025 and 31/03/2025. Promotion code must be presented at the time of order. Discount applies to the list price in effect at the time the order is received. Promotion cannot be combined with other discounts or promotions. Offer void where prohibited, licensed, or restricted by federal, state, provincial, or local laws or regulation or agency/institutional policy. Other restrictions may apply.

    Terms & Conditions Save Now
  • Multiple Manufacturers
    Explore exclusive monthly deals on essential consumables for unbeatable savings.
    Promo Code: 24222

    Expires2025-03-31

    Days

    9

    Hours

    21

    Minutes

    34

    Seconds

    28
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Delrin™ Full-Size Test Tube Racks, 40 x 25 mm > Delrin™ Full-Size Test Tube Racks; Color: Blue; Dimensions (L x W x H): 120 x 300 x 92 mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.