Learn More
Fisherbrand™ Delrin™ Full-Size Test Tube Racks, 72 x 16 mm

Molded in a single, continuous piece. Delrin™ Full-Size Test Tube Racks, 72 x 16 mm are highly resistant to heat and chemical attack.
Brand: Fisherbrand™ HS27512D
22.45 GBP valid until 2025-03-31
Use promo code "24162" to get your promotional price.
Description
- Delrin™ fiberglass-reinforced polyoxymethylene (POM)
- Offers the highest chemical and heat resistance (-40 to +140°C)
- Unique tear drop shaped openings for better retention of tubes
- Autoclavable
- Molded coordinates for tube orientation
- Stable design for use in water baths
- Flat labeling area for easier identification
Specifications
Test Tube Rack | |
Autoclavable | |
Tubes (16 mm), Tubes (5 to 10 mL) | |
72 | |
2 Tiers | |
Non-sterile | |
1 | |
127 x 250 x 70 mm | |
5 in. | |
9.8 in. | |
2.8 in. |
12 x 6 | |
Magenta | |
Fiberglass-reinforced POM | |
Teardrop-shaped Openings | |
Yes, When Empty | |
5 to 10 mL Test Tubes | |
1 Ea. | |
127 mm | |
250 mm | |
70 mm | |
16 mm |
Special Offers
-
Fisherbrand
Fisherbrand Sweet Deals on Top Products
Get up to 60% off select Fisherbrand productsPromo Code: 24162Expires: 2025-03-31
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Your input is important to us. Please complete this form to provide feedback related to the content on this product.