Learn More
Fisherbrand™ Delrin™ Half-Size Test Tube Racks, 20 x 20 mm

Molded in a single, continuous piece. Delrin™ Half-Size Test Tube Racks, 20 x 20 mm are highly resistant to heat and chemical attack.
Brand: Fisherbrand™ HS27503B
11.55 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.
Description
- Delrin™ fiberglass-reinforced polyoxymethylene (POM)
- Offers the highest chemical and heat resistance (-40 to +140°C)
- Autoclavable
- Molded coordinates for tube orientation
- Stable design for use in water baths
- Flat labeling area for easier identification
Specifications
Test Tube Rack | |
Autoclavable | |
Tubes (10 to 18 mL), Tubes (20 mm) | |
20 | |
2 Tiers | |
Non-sterile | |
1 | |
100 x 127 x 83 mm | |
3.9 in. | |
5 in. | |
3.3 in. |
5 x 4 | |
Blue | |
Fiberglass-reinforced POM | |
Teardrop-shaped Openings | |
Yes, When Empty | |
10 to 18 mL Test Tubes | |
8 Pk. | |
100 mm | |
127 mm | |
83 mm | |
20 mm |
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
-
Fisherbrand
Fisherbrand Sweet Deals on Top Products
Get up to 60% off select Fisherbrand productsPromo Code: 24162Expires: 2025-03-31
-
Multiple Manufacturers
Consumables Monthly Promotion
Explore exclusive monthly deals on essential consumables for unbeatable savings.Promo Code: 24222Expires: 2025-03-31
New Offer Save Up to 92%
Your input is important to us. Please complete this form to provide feedback related to the content on this product.