missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Delrin™ Half-Size Test Tube Racks, 20 x 20 mm

Molded in a single, continuous piece. Delrin™ Half-Size Test Tube Racks, 20 x 20 mm are highly resistant to heat and chemical attack.
Brand: Fisherbrand™ HS27503D
Description
- Delrin™ fiberglass-reinforced polyoxymethylene (POM)
- Offers the highest chemical and heat resistance (-40 to +140°C)
- Autoclavable
- Molded coordinates for tube orientation
- Stable design for use in water baths
- Flat labeling area for easier identification
Specifications
Test Tube Rack | |
Autoclavable | |
Tubes (10 to 18 mL), Tubes (20 mm) | |
20 | |
2 Tiers | |
Non-sterile | |
1 | |
100 x 127 x 83 mm | |
3.9 in. | |
5 in. | |
3.3 in. |
5 x 4 | |
Magenta | |
Fiberglass-reinforced POM | |
Teardrop-shaped Openings | |
Yes, When Empty | |
10 to 18 mL Test Tubes | |
8 Pk. | |
100 mm | |
127 mm | |
83 mm | |
20 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Delrin™ Half-Size Test Tube Racks, 20 x 20 mm > Delrin™ Full-Size Test Tube Racks; Color: Magenta; Dimensions (L x W x H): 100 x 127 x 83 mm
Spot an opportunity for improvement?Share a Content Correction