missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Delrin™ Half-Size Test Tube Racks, 36 x 16 mm

Molded in a single, continuous piece. Delrin™ Half-Size Test Tube Racks, 36 x 16 mm are highly resistant to heat and chemical attack.
£14.45 - £15.85
Specifications
Product Type | Test Tube Rack |
---|---|
Array | 6 x 6 |
Autoclavable | Autoclavable |
Holds | Tubes (16 mm), Tubes (5 to 10 mL) |
Material | Fiberglass-reinforced POM |
Product Code | Brand | Color | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | ||||||
15340410
![]() |
Fisherbrand™
HS27502A |
White |
£15.85
Each |
In Stock
Log in to see stock. ![]() |
||||||
15360410
![]() |
Fisherbrand™
HS27502B |
Blue |
£15.85
Each |
Estimated Shipment: 28-04-2025
Log in to see stock. |
||||||
15380410
![]() |
Fisherbrand™
HS27502C |
Green |
£15.85
Each |
In Stock
Log in to see stock. ![]() |
||||||
15390410
![]() |
Fisherbrand™
HS27502D |
Magenta | N/A | |||||||
Description
- Delrin™ fiberglass-reinforced polyoxymethylene (POM)
- Offers the highest chemical and heat resistance (-40 to +140°C)
- Autoclavable
- Molded coordinates for tube orientation
- Stable design for use in water baths
- Flat labeling area for easier identification
Specifications
Test Tube Rack | |
Autoclavable | |
Fiberglass-reinforced POM | |
Teardrop-shaped Openings | |
Yes, When Empty | |
5 to 10 mL Test Tubes | |
8 Pk. | |
127 mm | |
127 mm | |
70 mm | |
16 mm |
6 x 6 | |
Tubes (16 mm), Tubes (5 to 10 mL) | |
36 | |
2 Tiers | |
Non-sterile | |
1 | |
127 x 127 x 70 mm | |
5 in. | |
5 in. | |
2.8 in. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Delrin™ Half-Size Test Tube Racks, 36 x 16 mm