missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Delrin Test Tube Racks
Molded in a single continuous piece with no assembly required. Fisherbrand™ Delrin Test Tube Racks are constructed of durable, Delrin fiberglass-reinforced polyoxylmethylene (POM.)
£99.20 - £101.00
Specifications
Product Type | Tube Rack |
---|---|
Array | 6 x 6 |
Autoclavable | Autoclavable |
Color | Yellow |
Holds | Tubes (5 to 10 mL) |
Product Code | Brand | Diameter (Metric) Well | Length (Metric) | Width (Metric) | Height (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Well | Length (Metric) | Width (Metric) | Height (Metric) | Price | Quantity & Availability | ||
15519821
|
Fisherbrand™
|
13 mm | 104.14 mm | 104.14 mm | 58.42 mm |
£99.20
Pack of 8 |
Estimated Shipment: 19-08-2024
Log in to see stock. |
||
15529821
|
Fisherbrand™
|
16 mm | 127 mm | 127 mm | 68.58 mm |
£101.00
Pack of 8 |
Estimated Shipment: 15-08-2024
Log in to see stock. |
||
Description
- Molded index coordinates and flat labeling areas keep samples organized
- Half-size racks are convenient for incubators, fume hoods, refrigerators, and other tight spaces
- Autoclavable
Specifications
Tube Rack | |
Autoclavable | |
Tubes (5 to 10 mL) | |
36 |
6 x 6 | |
Yellow | |
Fiberglass-reinforced POM | |
8 Pack |