Learn More
Thermo Scientific™ Dense Storage Racks for Chest ULTs and Cryo Storage
A convenient, streamlined process to maximize sample storage. Our freezer racking and tubing solutions are designed to hold tubes ranging from 200μL to 5.0μL.
Brand: Thermo Scientific™
Code : NEW
Additional Details : Weight : 0.15000kg
Description
A convenient, streamlined process to maximize sample storage in your laboratory. Thermo Scientific™ Dense Storage Racks for Chest ULTs and Cryo Storage are designed to hold tubes ranging from 200μL up to 5.0μL, offering maximized sample storage capacity for ultra-low chest freezers and large-capacity cryogenic freezers.
- Warranty varies by country, please contact us for details
Specifications
Tube Rack (Cryogenic & Ultra-Low Chest Freezers) | |
Silver | |
Rectangular | |
Thermo Scientific CryoPlus 1 (hold 7 racks), CryoPlus 2 (holds 16 racks), CryoPlus 3 (holds 30 racks), CryoPlus 4 (holds 51 racks) Thermo Scientific -86°C and -40°C chest freezers: 12.7 cu. ft. (holds 33 racks), 17 cu. ft. (holds 810 racks), |
|
5.3 in. | |
27.5 in. | |
9.3 cm |
Racks for Tubes (cryogenic and ultra-low chest freezers) | |
Plates (11/Rack) | |
Thermo Scientific Matrix 1.0mL screw-top tubes | |
13.5 cm | |
70 cm | |
3.6 in. |