missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Dense Storage Racks for Chest ULTs and Cryo Storage
A convenient, streamlined process to maximize sample storage. Our freezer racking and tubing solutions are designed to hold tubes ranging from 200μL to 5.0μL.
£140.26 - £172.96
Specifications
Product Type | Tube Rack (Cryogenic & Ultra-Low Chest Freezers) |
---|---|
Description | Racks for Tubes (cryogenic and ultra-low chest freezers) |
Color | Silver |
Shape | Rectangular |
Width (Metric) | 13.5 cm |
Product Code | Brand | For Use With (Equipment) | Holds | Freezer Compatibility (Capacity) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Holds | Freezer Compatibility (Capacity) | Price | Quantity & Availability | |||
15947972
|
Thermo Scientific™
1950832 |
Thermo Scientific Matrix 200µL Screwtop universal tubes, 500µL storage tubes, 500µL storage tubes with DuraSeal, 0.5mL Nunc Cryobank tubes; | Plates (15/Rack) | Thermo Scientific CryoPlus 1 (hold 7 racks), CryoPlus 2 (holds 16 racks), CryoPlus 3 (holds 30 racks), CryoPlus 4 (holds 51 racks) Thermo Scientific mechanical cryogenic chest freezer 6.8 cu. ft. (holds 18 racks), 10.3 cu. ft. (holds 27 racks) |
£164.35
Each |
Estimated Shipment: 21-10-2024
Log in to see stock. |
|||
15596480
|
Thermo Scientific™
1950833 |
Thermo Scientific Matrix 0.75mL tubes, 0.75mL tubes with DuraSeal, 500µL screw-top tubes, 1.4mL tubes, 1.4mL tubes with DuraSeal, 1.4mL tubes with HRC, 1.0mL Cryobank tubes, 2.0mL Cryobank in universal rack, 1.8mL Cryobank in universal rack | Plates (10/Rack) | Thermo Scientific CryoPlus 1 (hold 7 racks), CryoPlus 2 (holds 16 racks), CryoPlus 3 (holds 30 racks), CryoPlus 4 (holds 51 racks) Thermo Scientific mechanical cryogenic chest freezer 6.8 cu. ft. (holds 18 racks), 10.3 cu. ft. (holds 27 racks) |
£145.42
Each |
In Stock
Log in to see stock. |
|||
15920211
|
Thermo Scientific™
1950834 |
Thermo Scientific Matrix 1.0mL screw-top tubes | Plates (9/Rack) | Thermo Scientific CryoPlus 1 (hold 7 racks), CryoPlus 2 (holds 16 racks), CryoPlus 3 (holds 30 racks), CryoPlus 4 (holds 51 racks) Thermo Scientific mechanical cryogenic chest freezer 6.8 cu. ft. (holds 18 racks), 10.3 cu. ft. (holds 27 racks) |
£145.42
Each |
Estimated Shipment: 04-11-2024
Log in to see stock. |
|||
15346395
|
Thermo Scientific™
1950836 |
Thermo Scientific Matrix 200µL Screwtop universal tubes, 500µL storage tubes, 500µL storage tubes with DuraSeal, 0.5mL Nunc Cryobank tubes | Plates (18/Rack) | Thermo Scientific CryoPlus 1 (hold 7 racks), CryoPlus 2 (holds 16 racks), CryoPlus 3 (holds 30 racks), CryoPlus 4 (holds 51 racks) Thermo Scientific -86°C and -40°C chest freezers: 12.7 cu. ft. (holds 33 racks), 17 cu. ft. (holds 810 racks), |
£172.96
Each |
Estimated Shipment: 07-11-2024
Log in to see stock. |
|||
15366395
|
Thermo Scientific™
1950839 |
Thermo Scientific Matrix 0.75mL tubes, 0.75mL tubes with DuraSeal, 500µL screw-top tubes, 1.4mL tubes, 1.4mL tubes with DuraSeal, 1.4mL tubes with HRC, 1.0mL Cryobank tubes, 2.0mL Cryobank in universal rack, 1.8mL Cryobank in universal rack | Plates (12/Rack) | Thermo Scientific CryoPlus 1 (hold 7 racks), CryoPlus 2 (holds 16 racks), CryoPlus 3 (holds 30 racks), CryoPlus 4 (holds 51 racks) Thermo Scientific -86°C and -40°C chest freezers: 12.7 cu. ft. (holds 33 racks), 17 cu. ft. (holds 810 racks), |
£145.42
Each |
Estimated Shipment: 25-10-2024
Log in to see stock. |
|||
15549831
|
Thermo Scientific™
1950840 |
Thermo Scientific Matrix 1.0mL screw-top tubes | Plates (11/Rack) | Thermo Scientific CryoPlus 1 (hold 7 racks), CryoPlus 2 (holds 16 racks), CryoPlus 3 (holds 30 racks), CryoPlus 4 (holds 51 racks) Thermo Scientific -86°C and -40°C chest freezers: 12.7 cu. ft. (holds 33 racks), 17 cu. ft. (holds 810 racks), |
£140.26
Each |
In Stock
Log in to see stock. |
|||
Description
A convenient, streamlined process to maximize sample storage in your laboratory. Thermo Scientific™ Dense Storage Racks for Chest ULTs and Cryo Storage are designed to hold tubes ranging from 200μL up to 5.0μL, offering maximized sample storage capacity for ultra-low chest freezers and large-capacity cryogenic freezers.
- Warranty varies by country, please contact us for details
Specifications
Tube Rack (Cryogenic & Ultra-Low Chest Freezers) | |
Silver | |
13.5 cm | |
3.6 in. |
Racks for Tubes (cryogenic and ultra-low chest freezers) | |
Rectangular | |
5.3 in. | |
9.3 cm |