missing translation for 'onlineSavingsMsg'
Learn More

Alla France™ Density Hydrometer

Use these thermometers for a variety of applications. Alla France™ Density Hydrometers are fully marked with all the reference norms. Benchmark engraved on the stem to show any displacement of the scale.

Specifications

Quantity 1Each
Type Density Hydrometer
Length (Metric) 335 mm
View More Specs

Description

Description

  • Density Hydrometers (g/mL)
  • ISO, BS, DIN, NF... MRA Traceable
  • General Purpose at 20°C
  • Reading below meniscus
  • Systematically delivered with a Traceability and Conformity Certificate
  • On request, can be supplied with "EU" Traceable Calibration Certificate or "EO" Official Calibration Certificate
  • Calibrated according to the following surface tensions:
  • from 0.600 to 1.000 g/mL= 16 at 35 mN/m (low tension)
  • from 1.000 to 1.300 g/mL= 55 mN/m (medium tension)
  • from 1.300 to 2.000 g/mL= 75 mN/m (high tension)
Specifications

Specifications

1Each
Density Hydrometer
335 mm
Videos
SDS
Documents

Documents

Product Certifications