missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Density Standard, 1.0005g/mL at 20°C, Reagecon™
Shop All Reagecon Products
Click to view available options
Quantity:
100 mL
Specifications
Specifications
Quantity | 100 mL |
Certificate of Analysis | ASTM D1480-12 |
Density | 1.0005g/mL |
Certificates
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
5 results found
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
DEN21424M1 | Certificate of Analysis | 08/04/2025 | DEN20140 |
DEN21424D1 | Certificate of Analysis | 27/08/2024 | DEN20140 |
DEN21424B1 | Certificate of Analysis | 08/05/2024 | DEN20140 |
DEN21422K1 | Certificate of Analysis | 11/01/2024 | DEN20140 |
DEN21422B1 | Certificate of Analysis | 02/03/2023 | DEN20140 |
Safety and Handling


Product Identifier
- DENSITY STANDARD 1.0005g/ml @ 20°C
- Danger
- Flammable liquid Category 3
- Acute toxicity Category 2
- Acute toxicity Category 1
- Specific target organ toxicity Category 3
- H226-Flammable liquid and vapour.
- H300 + H310-Fatal if swallowed or in contact with skin.
- H335-May cause respiratory irritation.
- P301+P310-IF SWALLOWED: Immediately call a POISON CENTER/doctor /
- P321-Specific treatment (see on this label).
- P330-Rinse mouth.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P361 + P364-Take off immediately all contaminated clothing and wash it before reuse.
- P405-Store locked up.
- P501b-Dispose of contents/container in accordance with local/regional/national/international regulations.
- MIXTURE LIST-Contains : pentanol isomers, with the exception ofthose specified elsewhere in this Annex
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Density Standard, 1.0005g/mL at 20°C, Reagecon™ >
Spot an opportunity for improvement?Share a Content Correction