missing translation for 'onlineSavingsMsg'
Learn More
Learn More
asecos™ Depot PE with Pull-Down Blind - Version Drum
Shop All asecos Products
Click to view available options
Depth (Metric):
1050.00 mm
1083.00 mm
Unit Size:
Each
Description
- With integrated sump pallet
- For direct placement of a barrel on a Euro pallet or barrel storage on the optional PE half pallet
- Integrated pocket for access underneath by forklifts and forklift trucks
- Ready for anchoring to the ground (anchor kit optional)
Specifications
Specifications
| Color | Grey |
| Capacity (English) | 64.7 gal. |
| Capacity (Metric) | 245 L |
| Material | Polyethylene |
| Type | Disposal Can |
| Length (English) | 44.88 in. |
| Length (Metric) | 1140.00 mm |
| Width (English) | 44.88 in. |
| Width (Metric) | 1140.00 mm |
| Height (English) | 81.10 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
asecos™ Depot PE with Pull-Down Blind - Version Drum >
Spot an opportunity for improvement?Share a Content Correction