missing translation for 'onlineSavingsMsg'
Learn More

asecos™ Depot PE with Wing Door

The Depot PE with Wing Door is approved for the safe storage of water pollutants and has a high resistance to oils, acids and alkalis.

Brand:  asecos™ 31858

Product Code. 17806376

  • £4105.00 / Each
Estimated Shipment: 09-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • With integrated sump pallet
  • Convenient interior height for safe and efficient loading with a forklift or forklift truck
  • Integrated pocket for access underneath by forklifts and forklift trucks
  • Ready for anchoring to the ground (anchor kit optional)
Specifications

Specifications

Body grey, doors blue
1000 L
Disposal Can
1560.00 mm
1560.00 mm
2330.00 mm
1550.00 mm
185 kg
264.2 gal.
Polyethylene
61.42 in.
61.42 in.
91.73 in.
61.02 in.
407.85 lb.