Learn More
Thermo Scientific™ Depyrogenated Glass Containers
Description
Save on expensive capital equipment investments with ready-to-use glassware in a wide variety of sizes and configurations. Thermo Scientific™ Depyrogenated Glass Containers are specially prepared to meet endotoxin levels of less than 0.06 EU/mL for use in terminal sterilization, water sampling and product storage.
- Cleaning and packaging is performed in a Class 100/10 Cleanroom
- Certificate of Analysis (COA) is included with each lot
Recommended for:
Endotoxin-free applications
Ordering Information:
Containers with additional low particle certification are available. Thermo Scientific also offers glass vials specially prepared to meet endotoxin levels of less than 0.06 EU/mL. Ask your customer service representative about our depyrogenation service with our validated process, performed in our Class 100 Cleanroom.

Specifications
Specifications
Capacity (Metric) | 22 mL |
Capacity (English) | 0.75 oz. |
Color | Clear |
Diameter (English) | 1.125 in. |
Material | Glass |
No. per Case | 72 |
Closure Color | Black |
Certifications/Compliance | Meet endotoxin levels of less than 0.06 EU/mL; Includes certificate of analysis |
Closure Included | Yes |
Mouth | Narrow |
Show More |
Certificates
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
DP4319010 | Certificate of Analysis | 22/01/2025 | 139-20C/CT/LP/PF |
DP4262020 | Certificate of Analysis | 15/10/2024 | 139-20C/CT/LP/PF |
DP4200040 | Certificate of Analysis | 05/08/2024 | 139-20C/CT/LP/PF |
DP4109020 | Certificate of Analysis | 05/06/2024 | 139-20C/CT/LP/PF |
DP4080110 | Certificate of Analysis | 30/04/2024 | 139-20C/CT/LP/PF |
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
-
Multiple Manufacturers
Price-Shattering Deals on Lab Glassware
Stock up on lab beakers, flasks and more before these deals disappear.Promo Code: 24123Expires: 2025-06-14
New Offer Save Now
Your input is important to us. Please complete this form to provide feedback related to the content on this product.