missing translation for 'onlineSavingsMsg'
Learn More
Thermo Scientific™ Depyrogenated Glass Containers Product Code.: 16204651
Add to basket

Thermo Scientific™ Depyrogenated Glass Containers

Product Code. 16204651
4 mL, Vial, Clear, 72
Click to view available options
Capacity (Metric):
4 mL
22 mL
60 mL
125 mL
250 mL
500 mL
1000 mL
2000 mL
Product Type:
Amber Packer Bottle
Container
Packer Bottle
Sample Jar
Vial
Wide Mouth Bottle
Color:
Amber
Clear
No. per Case:
6
12
24
72
This item is not returnable. View return policy

Product Code. 16204651

Brand: Thermo Scientific™ 23CTP4/PF

Add to basket
Add to basket
This item is not returnable. View return policy

Save on expensive capital equipment investments with ready-to-use glassware in a wide variety of sizes and configurations.

Save on expensive capital equipment investments with ready-to-use glassware in a wide variety of sizes and configurations. Thermo Scientific™ Depyrogenated Glass Containers are specially prepared to meet endotoxin levels of less than 0.06 EU/mL for use in terminal sterilization, water sampling and product storage.

  • Cleaning and packaging is performed in a Class 100/10 Cleanroom
  • Certificate of Analysis (COA) is included with each lot

Recommended for:
Endotoxin-free applications

Ordering Information:
Containers with additional low particle certification are available. Thermo Scientific also offers glass vials specially prepared to meet endotoxin levels of less than 0.06 EU/mL. Ask your customer service representative about our depyrogenation service with our validated process, performed in our Class 100 Cleanroom. 

TRUSTED_SUSTAINABILITY

Specifications

Capacity 0.12 oz., 4mL
Capacity (Metric) 4 mL
Capacity (English) 0.12 oz.
Color Clear
Diameter (English) 0.591 in.
Material Glass
No. per Case 72
Certifications/Compliance Meet endotoxin levels of less than 0.06 EU/mL; Includes certificate of analysis
Closure Included Yes
Mouth Narrow
Height (Metric) 44.96 mm
Product Type Vial
Height (English) 1.77 in.
Closure Liner PTFE
Closure Material Urea
Closure Size 13-425 mm
Diameter (Metric) 15.01 mm
Show More Show Less

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot NumberDP4318020 Certificate TypeCertificate of Analysis Date11/12/2024 Catalog Number23-CTP4/PF
Lot NumberDP4243020 Certificate TypeCertificate of Analysis Date16/09/2024 Catalog Number23-CTP4/PF
Lot NumberDP3286070 Certificate TypeCertificate of Analysis Date30/10/2023 Catalog Number23-CTP4/PF
Lot NumberDP3250020 Certificate TypeCertificate of Analysis Date26/09/2023 Catalog Number23-CTP4/PF
Lot NumberDP3194100 Certificate TypeCertificate of Analysis Date11/08/2023 Catalog Number23-CTP4/PF
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Depyrogenated Glass Containers >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.