missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Depyrogenated Sterile Empty Vials
Thermo Scientific™ Sterile Empty Vials are offered in capacities ranging from 1 to 100mL.
Brand: Thermo Scientific™ ST10-20
152.63 GBP valid until 2024-10-31
Use promo code "21744" to get your promotional price.
Description
Thermo Scientific™ Depyrogenated Sterile Empty Vials are offered in capacities ranging from 1 to 100mL. Certificate of Sterility & Pyrogen Test included with each lot. Sterile vials are Type I borosilicate, assembled with butyl stoppers and aluminum seals.
- Type 1 Borosilicate glass
- Assembled wiht butyl stoppers and aluminum seals
- Suitable for uses where aseptic protocol is required
- Certificate of Sterility & Pyrogen Test included with each lot
Specifications
Clear glass vial pre-assembled with stopper and aluminum crimp seal | |
Clear | |
Glass | |
10 mL | |
50 | |
10 mL | |
Crimp Cap (Assembled) with Stopper | |
50 Cs. | |
Vial | |
Aseptic Protocol |
0.813 in. | |
20.65 mm | |
Sterile | |
2 in. | |
0.34 oz. | |
Aluminum | |
50.8 mm | |
Certificates of Sterility and Pyrogen Test | |
20 mm |