missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Depyrogenated Sterile Empty Vials
Click to view available options
Volume (Metric):
2 mL
5 mL
10 mL
20 mL
30 mL
50 mL
100 mL
Color:
Amber
Clear
Closure Size:
13 mm
20 mm
No. per Case:
48
50
100
Unit Size:
Pack of 100
Pack of 48
Pack of 50
Description
Thermo Scientific™ Depyrogenated Sterile Empty Vials are offered in capacities ranging from 1 to 100mL. Certificate of Sterility & Pyrogen Test included with each lot. Sterile vials are Type I borosilicate, assembled with butyl stoppers and aluminum seals.
- Type 1 Borosilicate glass
- Assembled wiht butyl stoppers and aluminum seals
- Suitable for uses where aseptic protocol is required
- Certificate of Sterility & Pyrogen Test included with each lot
Specifications
Specifications
| Description | Amber glass vial pre-assembled with stopper and aluminum crimp seal |
| Diameter (English) Outer | 1.313 in. |
| Color | Amber |
| Diameter (Metric) Outer | 33.35 mm |
| Material | Glass |
| Sterility | Sterile |
| Volume (Metric) | 30 mL |
| Height (English) | 2.5 in. |
| No. per Case | 50 |
| Volume (English) | 1.014 oz. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction