missing translation for 'onlineSavingsMsg'
Learn More
Ansell™ DermaShield™ 73-711 Series Green Neoprene Gloves Product Code.: 12475070
Add to basket

Ansell™ DermaShield™ 73-711 Series Green Neoprene Gloves
GREENER_CHOICEBIOPHARMA

Product Code. 12475070 Shop All Ansell Products
6.5
Click to view available options
Size:
6
6.5
7
7.5
8
8.5
9

Product Code. 12475070

Brand: Ansell™ 73711065

Edge
Add to basket
Add to basket

Most technically advanced sterile glove available today. Free of latex proteins and accelerators, it minimizes both Type I and Type IV allergies associated with natural rubber.

  • Made of poly-chloroprene
  • Free of latex proteins and accelerators, it minimises both Type I and Type IV allergies associated with natural rubber.
  • Comfort and flexibility of natural rubber gloves at a similarly competitive price
  • Neoprene composition offers better chemical resistance.
  • New beaded cuff prevents the glove from rolling down, providing increased protection.
  • Sterile
  • Available for non-sterile controlled environments.
Greener Choice Claims
  • Environmental benefits include:
    • Recyclable
TRUSTED_SUSTAINABILITY

Specifications

Back Material Neoprene
Cuff Material Neoprene
Color Green
Material Neoprene
Powdered Powder Free
Product Type Gloves
Size 6.5
Sterility Sterile
Style 73-711
Thickness (Metric) 0.175 mm
Glove Cuff Color Green
Glove Cuff Style Beaded/Rolled
Quantity 200/CS
Resistant To Chemical resistance
Series 73-711
Show More Show Less

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number2412047205 Certificate TypeCertificate of Sterility Date18/02/2025 Catalog Number73711065
Lot Number2412017705 Certificate TypeCertificate of Sterility Date18/02/2025 Catalog Number73711065
Lot Number2411067205 Certificate TypeCertificate of Sterility Date18/02/2025 Catalog Number73711065
Lot Number2412047205 Certificate TypeCertificate of Compliance Date18/02/2025 Catalog Number73711065
Lot Number2412017705 Certificate TypeCertificate of Compliance Date18/02/2025 Catalog Number73711065
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Ansell™ DermaShield™ 73-711 Series Green Neoprene Gloves >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.