missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Desiccator with Glass Knob

Product Code. p-7083444 Shop All Fisherbrand Products
Click to view available options
Height (Metric):
191 mm
261 mm
311 mm
363 mm
438 mm
Diameter (Metric) Inner:
94 mm
143 mm
192 mm
239 mm
285 mm
Diameter (Metric) Outer:
153 mm
215 mm
270 mm
320 mm
380 mm
Unit Size:
Each

Product Code. 15584635

Only null left
Add to basket
Add to basket

Made from Simax 3.3 borosilicate glass. Fisherbrand Desiccator with Glass Knob is designed for variety of vacuum work.

  • Made from SIMAX 3.3 borosilicate glass
  • Designed for variety of vacuum work
  • Used for desiccation of samples, storage of materials sensitive to humidity

Specifications

Certifications/Compliance ISO 13 130, DIN 12 491
Material Simax Borosilicate Glass 3.3
Product Type Desiccator
Includes Glass knob
Height (Metric) 363 mm
Diameter (Metric) Inner 239 mm
Diameter (Metric) Outer 320 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.