missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Desiccator with Knob Lid
Shop All Brand Products
Click to view available options
Size:
150 mm
200 mm
Unit Size:
Each
Description
- Borosilicate Glass 3.3
- DIN 12491
- Precisely ground flat flanges
- Base ring surface studded to improve stability and help prevent cracks
- Interchangeable lid
Specifications
Specifications
| Material | Borosilicate Glass (3.3) |
| Product Type | Desiccator |
| Includes | Knob Lid |
| Size | 200 mm |
| Height (Metric) | 30.9 mm |
| Diameter (Metric) Outer | 270 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction