Learn More
BRAND™ Borosilicate Glass Desiccator
Studded base ring surface improves stability and helps to prevent cracks. Interchangeable lid included.
Brand: BRAND™ 65043
322.95 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
- Borosilicate glass construction
- Complies with DIN 12491
- Precisely ground flat flanges
- Base ring surface studded to improve stability and help prevent cracks
- Interchangeable lid.

Specifications
DIN 12491 | |
Desiccator | |
355 mm | |
320 mm |
Borosilicate Glass | |
Knob Lid | |
250 mm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.