missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Desiccators with nz 24/29 and Valve

Product Code. p-7083529 Shop All Fisherbrand Products
Click to view available options
Height (Metric):
177 mm
247 mm
300 mm
349 mm
Diameter (Metric) Inner:
94 mm
143 mm
192 mm
239 mm
Unit Size:
Each

Product Code. 15594635

Only null left
Add to basket
Add to basket

Made of SIMAX 3.3 borosilicate glass. Fisherbrand Desiccators with nz 24/29 and Valve designed for variety of vacuum work.

  • Made from SIMAX 3.3 borosilicate glass
  • Designed for variety of vacuum work
  • Used for desiccation of samples, storage of materials sensitive to humidity

Specifications

Certifications/Compliance ISO 13 130, DIN 12 491
Material Simax Borosilicate Glass 3.3
Product Type Desiccator
Includes nz 24/29 and valve
Height (Metric) 349 mm
Diameter (Metric) Inner 239 mm
Diameter (Metric) Outer 320 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.