missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Destructible Tamper-evident Matte Vinyl Labels
Identify product tampering and prevent one-piece label removal with the B-351 tamper-resistant vinyl label material. Easily print almost anywhere with a Brady™ portable label printer.
£42.36 - £53.48
Specifications
Autoclavable | Not Autoclavable |
---|---|
Certifications/Compliance | RoHS Compliant to 2011/65/EU (Pass 2015/863) |
Adhesive Type | Permanent Acrylic |
Coating | None |
Color | Black on White |
Product Code | Brand | Dimensions (LxW) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (LxW) | Price | Quantity & Availability | |||||
17871749
|
Brady™
170856 |
0.5 x 1 in. |
£53.48
Pack of 360 |
Estimated Shipment: 03-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17891829
|
Brady™
170857 |
2 x 1 in. |
£42.36
Pack of 160 |
Estimated Shipment: 03-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- For use in asset tracking, rating plates, product security and tamper identification
- Designed to fracture to show signs of product tampering and prevent one-piece removal
- Made with a permanent adhesive that bonds tightly to almost any surface
Specifications
Not Autoclavable | |
Permanent Acrylic | |
Black on White | |
Die-cut | |
Top | |
Labels | |
Asset Tracking, Laboratory Labeling, Security Identification | |
-40°F to +176°F | |
1 in. | |
0.5 in. |
RoHS Compliant to 2011/65/EU (Pass 2015/863) | |
None | |
Matte | |
Vinyl | |
Thermal Transfer | |
Non-sterile | |
BMP51, M511 | |
0.0028 in. | |
2.54 cm |