missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Destructible Vinyl Tamper Resistant Labels for M710, M610, M611
Vinyl labels for use with Brady™ Printers M611, M610 and M710.
£36.55 - £60.20
Specifications
Adhesive Type | Permanent Acrylic |
---|---|
Coating | None |
Color | White |
Finish | Satin |
Format | Label |
Product Code | Brand | Dimensions (LxW) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (LxW) | Price | Quantity & Availability | |||||
17807884
|
Brady™
312074 |
12.7 x 25.4 mm |
£60.20
Pack of 500 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
17887874
|
Brady™
312075 |
50.8 x 25.4 mm |
£36.55
Pack of 100 |
In Stock
Log in to see stock. |
|||||
Description
- Labels for the M610 and M611 Thermal Transfer Portable Printers
- Parts can also be printed on the M710 Label Printer provided the roll adapter (M71-ADAPT) is used
- High performance white matte vinyl with permanent adhesive is ideal for applications that require resistance to product tampering
- Use caution when removing from liner as material is fragile
- Service temperature of -40°C to 82°C
Specifications
Permanent Acrylic | |
White | |
Label | |
Single-side Printable | |
Tamper-resistant Labels | |
M610, M710, M611, BMP61, BMP71 | |
-40°C | |
-40°F to +176°F | |
0.0026 in. | |
1 in. | |
25.4 mm |
None | |
Satin | |
Vinyl | |
Thermal Transfer | |
Non-sterile | |
1 Label | |
Rectangle | |
-40°C to +80°C | |
0.066 mm | |
25.4 mm |