missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Digi-Sense Detachable Thermocouple Probe, Grounded d
The Detachable Thermocouple Probe attaches directly to your meter or probe handles.
Brand: Digi-Sense 08113-40
This item is not returnable.
View return policy
Description
- Can be plugged directly into your meter.
- Easily connected to a handle for general purpose use.
- Ideal for measuring liquids, gases, or semi solids.
- Response Time: 2 seconds or greater
- Each probe comes with a color coded ANSI mini connector:
- Type J: Black
- Type K: Yellow
- Type T: Blue
- Type E: Purple
- Custom designs or changes to this product are available upon request.
- Note: the temperature range is for the probe tip only.
- The handle material may be affected if the probe is rated higher than the handle depending on exposure time, application, and handle material.
- ABS handles are rated to 220°F (104°C).
- PVC handles are rated to 200°F (93°C).
- Stainless Steel handles are rated at 450°F (232°C).
- Mini Connectors are rated to 392°F (200°C).
Specifications
≥2 sec. | |
-200°C to +260°C | |
Measuring food products or other semi solids | |
-328°F to +500°F | |
20.3 cm |
ANSI | |
Thermocouple Probe | |
Type T | |
8 in. |